3/4 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 3/4 in. Stainless Steel Full Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- Patented stem seal technology
- ISO compliant bonnet
- Multiple end connections (Threaded, socket weld, butt weld, custom)
- High quality
- Very long service life
- Bi-directional in hazardous media service
- Low fugitive emissions
- Bubble tight shut off
Documents
Specifications
- API:
- API 607
- ASME:
- ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connections:
- NPT
- ISO:
- ISO 15848
- Material:
- Carbon Steel, Stainless Steel
- Pressure Class:
- 800#
- Temperature Range:
- -50 to 450 Deg F(-46 to 232 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve