This product requires certification to purchase.

3/4 in. Stainless Steel Standard Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

Jamesbury

Series 4000 3/4 in. Stainless Steel Standard Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4CBTG3600XT2F
  • Item #7025659
  • Manufacturer Part #MA0085476
4.1 out of 5 Customer Rating
Brand image
Jamesbury

Series 4000 3/4 in. Stainless Steel Standard Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4CBTG3600XT2F
  • Item #7025659
  • Manufacturer Part #MA0085476
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34 Class 800
ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Ductile Iron
Height:
2-13/25 in
IAPMO Listed:
No
ISO:
ISO 5211
Length:
3-1/10 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
2500
Pressure Class:
800#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
3/4 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
2.7 lb