This product requires certification to purchase.

1 in. Alloy 20 Standard Port Flanged 150# Ball Valve w/Xtreme Seats

Jamesbury

Series 7000 1 in. Alloy 20 Standard Port Flanged 150# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J7150313500XTZ2G
  • Item #3938370
  • Manufacturer Part #MA0008983
4 out of 5 Customer Rating
Brand image
Jamesbury

Series 7000 1 in. Alloy 20 Standard Port Flanged 150# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J7150313500XTZ2G
  • Item #3938370
  • Manufacturer Part #MA0008983
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Robust engineering design
  • Self relieving seat technology
  • Low emissions stem seal technology
  • High quality
  • Very long service life
  • Bi-directional in hazardous media service
  • Low fugitive emissions
  • Bubble tight shut off
  • Automatable
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607, API 608
ASME:
ASME B16.5, ASME Class 150
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8T, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CN7M
Clean Bagged:
No
Collection:
Series 7000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 10497, ISO 5211
Length:
5 in
MSS:
MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72, MSS SP-96
Material:
Nickel Alloy, Plastic
Material Type:
Alloy 20, Xtreme
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
350 psi
Pressure Class:
150#
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper, Potable Water
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
UL Listed:
No
Valve Body Material:
Alloy 20
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
1 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
7.5 lb