1 in. Carbon Steel Standard Port Flanged Ball Valve
Series 7000 1 in. Carbon Steel Standard Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- Low emissions stem seal technology
- High quality
- Very long service life
- Bi-directional in hazardous media service
- Low fugitive emissions
- Bubble tight shut off
- Automatable
Specifications
- API:
- API 598, API 607
- ASME:
- ASME Class 300
- ASTM:
- ASTM A-216
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 10497, ISO 15848-1, ISO 5211
- Length:
- 6-1/2 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- Xtreme
- Origin:
- Domestic
- Pressure - High:
- 730
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Temperature Range:
- -29 to 38 Deg C
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 9.5 lb