This product requires certification to purchase.

1 in. Stainless Steel Standard Port Flanged 150# Ball Valve w/PTFE Seats

Jamesbury

Series 7000 1 in. Stainless Steel Standard Port Flanged 150# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J7150P1113600TTT2G
  • Item #3946249
  • Manufacturer Part #MA0009051
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 7000 1 in. Stainless Steel Standard Port Flanged 150# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J7150P1113600TTT2G
  • Item #3946249
  • Manufacturer Part #MA0009051
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 7000
End Connections:
Flanged
Pressure Class:
150#
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve