This product requires certification to purchase.

3/4 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats

Jamesbury

Series 7000 3/4 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J7150TG312236XTZ1F
  • Item #4925950
  • Manufacturer Part #MA0005732
4.1 out of 5 Customer Rating
Brand image
Jamesbury

Series 7000 3/4 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J7150TG312236XTZ1F
  • Item #4925950
  • Manufacturer Part #MA0005732
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Robust engineering design
  • Self relieving seat technology
  • Low emission stem seal technology
  • High quality
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
ASTM:
ASTM A-216 Grade WCB
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 7000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5211, ISO 5752
Length:
4-63/100 in
MA Approved:
No
Material:
Carbon Steel
Maximum Temperature:
500
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
3/4 in
Valve Stem:
Guided
Valve Type:
Ball Valve
Weight:
4.5 lb
cUPC Certified:
No