3 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats
Series 7000 3 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 608, API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Clean Bagged:
- No
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 5211
- Length:
- 7 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 170 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Chemical, Petrochemical, Pulp and Paper
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 39 lb