4 in. Carbon Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats
Series 7000 4 in. Carbon Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Series 7000
- End Connections:
- Flanged
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve