6 in. Stainless Steel Standard Port Flanged 150# Ball Valve w/ Barrier Filled PTFE Seats
Series 7000 6 in. Stainless Steel Standard Port Flanged 150# Ball Valve w/ Barrier Filled PTFE Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 608, API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B7, ASTM A-193 Grade B7M, ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 2H, ASTM A-194 Grade 2HM, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 5211
- Length:
- 10-1/2 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 170 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Chemical, Petrochemical, Pulp and Paper
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Barrier Filled PTFE
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve
- Weight:
- 124 lb