This product requires certification to purchase.

10 in. Stainless Steel Standard Port Flanged 150# Ball Valve

Jamesbury

Series 7150 10 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #J7150313600XTZ210
  • Item #3943639
  • Manufacturer Part #MA0198264
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 7150 10 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #J7150313600XTZ210
  • Item #3943639
  • Manufacturer Part #MA0198264
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications
  • Robust engineering design
  • Self relieving seat technology
  • Low emission stem seal technology
  • High quality
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 7150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5211, ISO 5752
Length:
21 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
750 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
10 in
Valve Stem:
Guided
Valve Type:
Ball Valve
Weight:
496 lb
cUPC Certified:
No