This product requires certification to purchase.

4 in. Carbon Steel Standard Port Flanged 150# Ball Valve

Jamesbury

Series 7150 4 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #MJ7150312236XTZ1CP
  • Item #7290528
  • Manufacturer Part #4 7150312236XTZ1C
4 out of 5 Customer Rating
Brand image
Jamesbury

Series 7150 4 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #MJ7150312236XTZ1CP
  • Item #7290528
  • Manufacturer Part #4 7150312236XTZ1C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 608, API 607
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Clean Bagged:
No
Collection:
Series 7150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 5211
Length:
9 in
Material:
Carbon Steel
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
170 psi
Pressure Class:
150#
Recommended Valve Application:
Water, Chemical, Petrochemical, Pulp and Paper
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
UL Listed:
No
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
4 in
Valve Type:
Ball Valve
Weight:
63 lb