This product requires certification to purchase.

4 in. Carbon Steel Standard Port Flanged 300# Ball Valve

Jamesbury

Series 7300 4 in. Carbon Steel Standard Port Flanged 300# Ball Valve

  • Fast #
  • Part #MJ7300312236XTZ1CP
  • Item #7290469
  • Manufacturer Part #4 7300312236XTZ1C
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 7300 4 in. Carbon Steel Standard Port Flanged 300# Ball Valve

  • Fast #
  • Part #MJ7300312236XTZ1CP
  • Item #7290469
  • Manufacturer Part #4 7300312236XTZ1C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 150, ASME Class 300
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Clean Bagged:
No
Collection:
Series 7300
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Material:
Carbon Steel
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
300#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
4 in
Valve Type:
Ball Valve