2 in. Stainless Steel Standard Port Flanged 300# Ball Valve
Series 730S 2 in. Stainless Steel Standard Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robust engineering design
- Self relieving seat technology
- Low emission stem seal technology
- High quality
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 300
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- CSA Certified:
- CSA 3.16
- Clean Bagged:
- No
- Collection:
- Series 730S
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 17292, ISO 5211, ISO 5752
- Length:
- 7 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Stem:
- Guided
- Valve Type:
- Ball Valve
- Weight:
- 21 lb
- cUPC Certified:
- No