This product requires certification to purchase.

10 in. Stainless Steel 150# High Performance Wafer Butterfly Valve w/ Xtreme seat

Jamesbury

Series 815 10 in. Stainless Steel 150# High Performance Wafer Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J815W113600XZ10
  • Item #3940487
  • Manufacturer Part #MA0023312
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 815 10 in. Stainless Steel 150# High Performance Wafer Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J815W113600XZ10
  • Item #3940487
  • Manufacturer Part #MA0023312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Driveshaft with trunnion (model D only) or through shaft
  • High flow capacity design (model D)
  • Robust engineering design
  • Flexible lip seat technology
  • Low emissions stem seal technology
  • Fire-tested & cryogenic designs
  • High cycle options
  • High quality
  • Tight shut-off in either direction
  • Longer service life with less maintenance
  • Requires Certification

Specifications

ANSI:
ANSI 150
API:
API 607, API 609
ASME:
ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A216 Grade WCB
Clean Bagged:
No
Collection:
Series 815
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Flanged
FM Approved:
No
Height:
22-33/500 in
ISO:
ISO 10497-5:2004, ISO 9001:2015
Length:
2-81/100 in
MSS:
MSS SP-25, MSS SP-61, MSS SP-68, MSS SP-96
Material:
Stainless Steel, Plastic
Material Type:
316, PTFE
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
425 psi
Pressure Class:
150#
Recommended Valve Application:
Chlorine, Oxygen, Steam, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle;Gear Operator
Valve Seat Material:
Xtreme
Valve Size:
10 in
Valve Type:
Butterfly Valve