12 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Series 815 12 in. Stainless Steel 150# High Performance Lug Butterfly Valve w/ Xtreme seat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 150, ANSI 300, ANSI B16.34
- API:
- API 607, API 609
- ASME:
- ASME Class 150, ASME Class 300, ASME B16.34
- ASTM:
- ASTM A351, ASTM A216, ASTM A494
- Collection:
- Series 815
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 10497-5:2004
- MSS:
- MSS SP-61, MSS SP-68
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Xtreme
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas, Steam, Chlorine, Oxygen
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve