3 in. Stainless Steel 150# High Performance Wafer Butterfly Valve w/ PTFE Seat
Series 815 3 in. Stainless Steel 150# High Performance Wafer Butterfly Valve w/ PTFE Seat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 70-2, ANSI 150
- API:
- API 598, API 607, API 609
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.47, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8
- ASTM:
- ASTM A351 Type CF8M
- Collection:
- Series 815
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Flanged
- Length:
- 12-11/25 in
- MSS:
- MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-96
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve