8 in. 317 Stainless Steel 150# High Performance Wafer Butterfly Valve w/ PTFE Seat
Series 815 8 in. 317 Stainless Steel 150# High Performance Wafer Butterfly Valve w/ PTFE Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Series 815
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Material Type:
- 317
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- PTFE
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve