This product requires certification to purchase.

8 in. Carbon Steel 150# High Performance Fire-Tite Wafer Butterfly Valve w/ Xtreme/Stainless steel seat, graphite seal

Jamesbury

Series 815 8 in. Carbon Steel 150# High Performance Fire-Tite Wafer Butterfly Valve w/ Xtreme/Stainless steel seat, graphite seal

  • Fast #
  • Part #JF815W3122HBXEX
  • Item #4064328
  • Manufacturer Part #8F815W-3122HBXEC
3.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 815 8 in. Carbon Steel 150# High Performance Fire-Tite Wafer Butterfly Valve w/ Xtreme/Stainless steel seat, graphite seal

  • Fast #
  • Part #JF815W3122HBXEX
  • Item #4064328
  • Manufacturer Part #8F815W-3122HBXEC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connections
Flanged
Pressure Class
150#
Valve Size
8 in
Characteristics & Features
Collection
Series 815
Valve Body Material
Carbon Steel
Valve Body Style
Wafer
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle;Gear Operator
Valve Type
Butterfly Valve