8 in. Stainless Steel 150# High Performance Fire-Tite Lug Butterfly Valve w/ Xtreme/Stainless steel seat, graphite seal
Series 815 8 in. Stainless Steel 150# High Performance Fire-Tite Lug Butterfly Valve w/ Xtreme/Stainless steel seat, graphite seal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- API:
- API 609, API 607
- ASME:
- ASME Class 150
- ASTM:
- ASTM A351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Series 815
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 18-1/4
- IAPMO Listed:
- No
- ISO:
- ISO 10497-5:2004
- Length:
- 2-1/2
- MSS:
- MSS SP-68
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 170
- Pressure - Maximum:
- 425 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Oxygen, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme, Graphite
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve