This product requires certification to purchase.

3 in. Stainless Steel 300# High Performance Wafer Butterfly Valve w/ Xtreme seat

Jamesbury

Series 830 3 in. Stainless Steel 300# High Performance Wafer Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J830W1136HBXZM
  • Item #3295819
  • Manufacturer Part #830W-11-36HBXZ
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 830 3 in. Stainless Steel 300# High Performance Wafer Butterfly Valve w/ Xtreme seat

  • Fast #
  • Part #J830W1136HBXZM
  • Item #3295819
  • Manufacturer Part #830W-11-36HBXZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 300
API:
API 609
ASME:
ASME Class 300, ASME B16.5
ASTM:
ASTM A351 Grade CF8M
Clean Bagged:
No
Collection:
Series 830
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Flanged
FM Approved:
No
Height:
12-11/25 in
IAPMO Listed:
No
Length:
1-47/50 in
MSS:
MSS SP-68
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
480
Pressure - Maximum:
1100 psi
Pressure Class:
300#
Recommended Valve Application:
Oxygen, Water
Schedule Class:
80
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle;Gear Operator
Valve Seat Material:
Xtreme
Valve Size:
3 in
Valve Type:
Butterfly Valve