4 in. Carbon Steel 300# High Performance Lug Butterfly Valve w/ Xtreme seat
Series 830 4 in. Carbon Steel 300# High Performance Lug Butterfly Valve w/ Xtreme seat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI 300
- API:
- API 609
- ASME:
- ASME Class 300, ASME B16.5
- ASTM:
- ASTM A216 Grade WCB
- Clean Bagged:
- No
- Collection:
- Series 830
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 13-11/25 in
- IAPMO Listed:
- No
- Length:
- 2-13/100 in
- MSS:
- MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 605
- Pressure - Maximum:
- 1125 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Oxygen, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve