4 in. Stainless Steel 300# High Performance Wafer Butterfly Valve w/ Xtreme seat
Series 830 4 in. Stainless Steel 300# High Performance Wafer Butterfly Valve w/ Xtreme seat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Provides long-lasting tight shut-off capability, excellent flow characteristics and long service life
Specifications
- ASTM:
- ASTM A351
- Collection:
- Series 830
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle;Gear Operator
- Valve Seat Material:
- Xtreme
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve