1 in. Carbon Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats
Series 9000 1 in. Carbon Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Robust engineering design
- Outstanding quality
- SIL 3 qualified
- Xtreme seat provide longer life
Documents
Specifications
- ANSI:
- ANSI 150, ANSI B16.5
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-216, ASTM A-351
- BAA Compliant:
- No
- CSA Certified:
- CSA 3.16
- Clean Bagged:
- No
- Collection:
- Series 9000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 5211
- Length:
- 5
- MA Approved:
- No
- MSS:
- MSS SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 13
- cUPC Certified:
- No