This product requires certification to purchase.

3 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats Oxygen

Jamesbury

Series 9000 3 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats Oxygen

  • Fast #
  • Part #J9150O313600XTZ2M
  • Item #7347259
  • Manufacturer Part #MA0194858
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Series 9000 3 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats Oxygen

  • Fast #
  • Part #J9150O313600XTZ2M
  • Item #7347259
  • Manufacturer Part #MA0194858
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 608, API 607
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 2H, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Series 9000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 5211
Length:
8 in
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Potable Water, Chemical, Petrochemical, Pulp and Paper
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
3 in
Valve Type:
Ball Valve