6 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats
Series 9000 6 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented flexible-lip seat design that provides positive bi-directional shut-off for a variety of applications
- Outstanding quality provides confidence
- Robust engineering design yields leading cycle life
- Xtreme seats provide longer life and expanded pressure temperature capability
- Live loaded stem packing enhances emissions performance and reduces maintenance
- ISO 5211 bonnet mounting design
- Compliant with API-598
- API 607 qualified
- ISO 15848-1 class BH rated
- SIL 3 qualified
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- BAA Compliant:
- No
- CSA Certified:
- CSA 3.16
- Clean Bagged:
- No
- Collection:
- Series 9000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 17292, ISO 5752, ISO 5211, ISO 1497
- Length:
- 15-1/2
- MA Approved:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-44, MSS SP-61, MSS SP-72, MSS SP-96, MSS SP-53-1995, MSS SP-93-1987
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 170 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 500 Deg F
- Type:
- J9150313600XTZ2UZ
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve
- Weight:
- 255
- cUPC Certified:
- No