This product requires certification to purchase.

6 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats Oxygen

Jamesbury

Series 9000 6 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats Oxygen

  • Fast #
  • Part #J9150O313600XTZ2U
  • Item #4030477
  • Manufacturer Part #MA0195275
4.2 out of 5 Customer Rating
Brand image
Jamesbury

Series 9000 6 in. Stainless Steel Full Port Flanged 150# Ball Valve w/Xtreme Seats Oxygen

  • Fast #
  • Part #J9150O313600XTZ2U
  • Item #4030477
  • Manufacturer Part #MA0195275
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.5, ASME B16.10, ASME B16.34, ASME B31.1, ASME B31.3, ASME Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-351 Grade CF8M
Collection:
Series 9000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
ISO:
ISO 15848-1, ISO 17292, ISO 5211, ISO 5752
Length:
15-1/2 in
MSS:
MSS SP-6, MSS SP-25, MSS SP-44, MSS SP-53-1995, MSS SP-55, MSS SP-61, MSS SP-72, MSS SP-96, MSS SP-93-1987
Material:
Stainless Steel, Plastic
Material Type:
316, Xtreme
Pressure Class:
150#
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
6 in
Valve Type:
Ball Valve
Weight:
244 lb