This product requires certification to purchase.

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

Jamesbury

Series 9150 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #MJ9150313600TTT2CK
  • Item #7290402
  • Manufacturer Part #2 9150313600TTT2C
3.1 out of 5 Customer Rating
Brand image
Jamesbury

Series 9150 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #MJ9150313600TTT2CK
  • Item #7290402
  • Manufacturer Part #2 9150313600TTT2C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Clean Bagged:
No
Collection:
Series 9150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5752, ISO 5211
MSS:
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-44, MSS SP-61, MSS SP-72, MSS SP-96, MSS SP-53-1995, MSS SP-93-1987
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
170 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
29 lb