This product requires certification to purchase.

3 in. 316 Stainless Steel Full Port Flanged 300# Ball Valve

Jamesbury

Series 9300 3 in. 316 Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MRJ9300313600XTZ2C
  • Item #7290467
  • Manufacturer Part #3 9300313600XTZ2C
5 out of 5 Customer Rating
Brand image
Jamesbury

Series 9300 3 in. 316 Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MRJ9300313600XTZ2C
  • Item #7290467
  • Manufacturer Part #3 9300313600XTZ2C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 150, ASME Class 300
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade B8
Clean Bagged:
No
Collection:
Series 9300
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Length:
12 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
480 psi
Pressure Class:
300#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme PTFE
Valve Size:
3 in
Valve Type:
Ball Valve