This product requires certification to purchase.

1 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

Jamesbury

Value-Line® Series 3 1 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C2236TT3G
  • Item #5148577
  • Manufacturer Part #MA0016372
4.4 out of 5 Customer Rating
Brand image
Jamesbury

Value-Line® Series 3 1 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C2236TT3G
  • Item #5148577
  • Manufacturer Part #MA0016372
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216 WCB
Collection:
Value-Line® Series 3
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Carbon Steel
Height:
3 in
IAPMO Listed:
No
Length:
3-13/25 in
Material:
Carbon Steel
Maximum Temperature:
100
Minimum Temperature:
-20
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
3 lb