This product requires certification to purchase.

2 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

Jamesbury

Value-Line® Series 3 2 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C3600MT3K
  • Item #500162
  • Manufacturer Part #MA0018609
5 out of 5 Customer Rating
Brand image
Jamesbury

Value-Line® Series 3 2 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C3600MT3K
  • Item #500162
  • Manufacturer Part #MA0018609
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large port size provides high flow while minimizing pressure drop
  • Requires Certification

Documents


Specifications

Collection:
Value-Line® Series 3
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed:
No
Length:
4-16/25 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve