1/4 in. Carbon Steel Full Port NPT 4500# Ball Valve w/Acetal Homopolymer Seats
Value-Line™ Series 5H 1/4 in. Carbon Steel Full Port NPT 4500# Ball Valve w/Acetal Homopolymer Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Collection:
- Value-Line™ Series 5H
- End Connections:
- NPT
- Pressure Class:
- 4500#
- Type:
- J5H22HBRTB
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Acetal Homopolymer
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve