1 in. Carbon Steel Standard Port NPT 4500# Ball Valve w/Acetal Homopolymer Seats
Value-Line™ Series 5H 1 in. Carbon Steel Standard Port NPT 4500# Ball Valve w/Acetal Homopolymer Seats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for handling a wide range of fluids and gases at higher pressures
Specifications
- ANSI:
- ANSI 70-2
- Clean Bagged:
- No
- Collection:
- Value-Line™ Series 5H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 4500 psi
- Pressure Class:
- 4500#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Acetal Homopolymer
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.8