1/2 in. Stainless Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats
Value-Line™ Series 6F 1/2 in. Stainless Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ideal choice for majority of applications where tight shut-off is required
- Slide-lock handle meets the requirements of OSHA 1910.147
Specifications
- Collection:
- Value-Line™ Series 6F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 2-57/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Glass Filled PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve