15-53/100 in. Pneumatic Aluminum and Stainless Steel Actuator
Valv-Powr® 15-53/100 in. Pneumatic Aluminum and Stainless Steel Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
- Modular design utilizing same body and end caps for both double-acting and spring-return versions
- Compact and light weight
- High cycle life with low friction bearings on all rotating and sliding surfaces
- ISO 5211 mounting pattern
- ATEX certified
- Machined gear teeth provide longest life and smoother operation
- Safety contained springs prevent hazards of inadvertent ejection during maintenance
- Corrosion resistant with PTFE coated body, polyester coated end caps, and stainless steel fasteners
- Adjustable stops for both open and closed positions
Specifications
- Actuator Type:
- Pneumatic Spring Return
- Application:
- Air, Hydraulic Fluid
- Collection:
- Valv-Powr®
- Height:
- 11-3/25 in
- Length:
- 15-53/100 in
- Material:
- Aluminum, Rubber, Stainless Steel
- Material Type:
- Nitrile
- Maximum Temperature:
- 176
- Pressure - Maximum:
- 116 psi
- Torque (In-Lbs):
- 146 in-lbs
- Volts:
- 120VAC
- Width:
- 6-27/50 in