This product requires certification to purchase.

Pneumatic Aluminum and Stainless Steel Actuator

Jamesbury

Valv-Powr® Pneumatic Aluminum and Stainless Steel Actuator

  • Fast #
  • Part #JVPVL350DABD
  • Item #3295816
  • Manufacturer Part #MA0126208
4.1 out of 5 Customer Rating
Brand image
Jamesbury

Valv-Powr® Pneumatic Aluminum and Stainless Steel Actuator

  • Fast #
  • Part #JVPVL350DABD
  • Item #3295816
  • Manufacturer Part #MA0126208
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area
  • Modular design utilizing same body and end caps for both double-acting and spring-return versions
  • Compact and light weight
  • High cycle life with low friction bearings on all rotating and sliding surfaces
  • ISO 5211 mounting pattern
  • ATEX certified
  • Machined gear teeth provide longest life and smoother operation
  • Safety contained springs prevent hazards of inadvertent ejection during maintenance
  • Corrosion resistant with PTFE coated body, polyester coated end caps, and stainless steel fasteners
  • Adjustable stops for both open and closed positions
  • Requires Certification

Specifications

Actuator Type:
Pneumatic Double Acting
Application:
Air, Hydraulic Fluid
Collection:
Valv-Powr®
Height:
6-89/100 in
Length:
11-97/100 in
Material:
Aluminum, Rubber, Stainless Steel
Material Type:
Nitrile
Maximum Temperature:
176
Pressure - Maximum:
116 psi
Torque (In-Lbs):
135.3 in-lbs
Volts:
120VAC
Width:
5-39/100 in