2-Ply Vacuum Bag for Lagasse Sweet 611783 Vacuum Cleaner
Janitized® 2-Ply Vacuum Bag for Lagasse Sweet 611783 Vacuum Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Overall Height: 3"
- Overall Length: 12"
- Capacity: 5 quarts
- Overall Width: 8"
Specifications
- Brand Model Compatibility:
- V-HDU-14 Vacuum Cleaner
- Collection:
- Janitized®
- ETL Listed:
- No
- Material:
- Paper
- Package Quantity:
- Pack of 10
- Product Type:
- Vacuum Bag