This product requires certification to purchase.

*CVR* 1/2HP 115V 1075RPM REV ROT

JARD

*CVR* 1/2HP 115V 1075RPM REV ROT

  • Fast #
  • Part #RECM22586
  • Item #5147325
  • Manufacturer Part #22586
3.4 out of 5 Customer Rating
Brand image
JARD

*CVR* 1/2HP 115V 1075RPM REV ROT

  • Fast #
  • Part #RECM22586
  • Item #5147325
  • Manufacturer Part #22586
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
Type:
MAR22586
UPC:
685744225867