1550 RPM 115V 9W Clockwise Unit Bearing Motor
1550 RPM 115V 9W Clockwise Unit Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 977Product Details
Product Details
- Cast iron construction
- Universal mount
- Mounting screws included
- Individually boxed
Documents
Specifications
- AMP:
- 0.62
- Frame Size:
- 51
- Horsepower:
- 1/8 hp
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- OEM Part:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- UPC:
- 685744154112
- Volts:
- 115V
- Watts:
- 9