15A Time Delay Cartridge Fuse
15A Time Delay Cartridge Fuse
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides branch circuit protection
- Non-renewable fuse that conform to UL
- General purpose applications, lighting heating
- Non-inductive loads
- Replaces: TR, ECNR, FRNR, FLNR
Documents
Specifications
- AMP:
- 15
- Length:
- 2
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Time Delay Cartridge Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744810346
- Volts:
- 250V
- Width:
- 9/16