189 - 227 mfd 220/250V Round Start Capacitor
189 - 227 mfd 220/250V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3705All Sizes
Product Details
Product Details
- The largest assortment of replacements in the industry
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- New and improved terminal construction capable of with standing increased heat
Documents
Specifications
- Capacitor Type:
- Start
- Height:
- 3-3/8 in
- MFD Rating:
- 189 - 227 mfd
- Material:
- Phenolic
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- Yes
- UPC:
- 685744119517
- Volts:
- 220/250V
- Width:
- 1-81/100 in