25/7.5 mfd 440V Dual Oval Run Capacitor
25/7.5 mfd 440V Dual Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 25/2.7 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Oval
- Type:
- MAR12882
- UPC:
- 685744128823
- Volts:
- 440V