25A 24V 2 Pole Contactor
25A 24V 2 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 25
- Fits Model:
- EC25224
- Product Type:
- 2 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V