30A 240V 2-Port Contactor with Lugs
30A 240V 2-Port Contactor with Lugs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- JARD® definite purpose contactors
- Designed for use on refrigeration, a/c and electric heating systems
- Universal mounting base
- Industry standard size and mounting
- Straight through wiring
- Poles: 2
- Terminals box lug
Documents
Specifications
- AMP:
- 30
- Depth:
- 2 in
- Height:
- 2-9/20 in
- Phase:
- Double Phase
- Product Type:
- 2 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744173274
- Volts:
- 240V
- Width:
- 3-29/100 in