This product requires certification to purchase.

35 mfd 370V Round Run Capacitor

JARD

35 mfd 370V Round Run Capacitor

  • Fast #
  • Part #MAR12718
  • Item #2443234
  • Manufacturer Part #12718
4.9 out of 5 Customer Rating
Brand image
JARD

35 mfd 370V Round Run Capacitor

  • Fast #
  • Part #MAR12718
  • Item #2443234
  • Manufacturer Part #12718
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4150
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Diameter:
1-3/4 in
Height:
3-1/4 in
MFD Rating:
35 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
Temperature Range:
-40 to 158 Deg F
UL Listed:
Yes
UPC:
685744127185
Volts:
370V