This product requires certification to purchase.

4 mfd 440/370V Round Run Capacitor

JARD

4 mfd 440/370V Round Run Capacitor

  • Fast #
  • Part #MAR12804
  • Item #3928909
  • Manufacturer Part #12804
4.7 out of 5 Customer Rating
Brand image
JARD

4 mfd 440/370V Round Run Capacitor

  • Fast #
  • Part #MAR12804
  • Item #3928909
  • Manufacturer Part #12804
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • JARD aftermarket repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Height:
2-1/2 in
MFD Rating:
4 mfd
Material:
Aluminum
OEM Part:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744128045
Volts:
440/370V
Width:
1-3/4 in