This product requires certification to purchase.

40/3 mfd 440/370V Dual Round Run Capacitor

JARD

40/3 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #RECM12978
  • Item #4079685
  • Manufacturer Part #12978
3.6 out of 5 Customer Rating
Brand image
JARD

40/3 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #RECM12978
  • Item #4079685
  • Manufacturer Part #12978
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
2
Height:
4-3/8
MFD Rating:
40/3 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Dual Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744129783
Volts:
440/370V