40 mfd 440/370V Round Run Capacitor
40 mfd 440/370V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 3800All Sizes
Product Details
Product Details
- JARD® offers economy/quality capacitor
- Widest selection of ratings in the industry
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements - smallest dimensions available
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 1-3/4 in
- MFD Rating:
- 40 mfd
- Material:
- Aluminum
- OEM Part:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 685744127451
- Volts:
- 440/370V
- Width:
- 2-1/5 in