45/7.5 mfd 370V Dual Round Run Capacitor
45/7.5 mfd 370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60All Sizes
Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 45/7.5 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- UPC:
- 685744127499
- Volts:
- 370V