50/7.5 mfd 370V Dual Round Run Capacitor
50/7.5 mfd 370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- JARD aftermarket repair part
Specifications
- Capacitor Type:
- Run
- Height:
- 4-3/8 in
- MFD Rating:
- 50/7.5 mfd
- Material:
- Aluminum
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 685744128250
- Volts:
- 370V
- Width:
- 2 in