5041C 120/208/240/480V 50VA
5041C 120/208/240/480V 50VA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 999-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power: 120/208/240/480V
- Closed Construction With Circuit Breaker
- Safety agency approved
Documents
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- MAR44511
- UL Listed:
- Yes
- UPC:
- 685744445111
- VA Rating:
- 50
- Volts:
- 120/208/240/480V
- Width:
- 4-3/5